Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 29 pcs
Mfr # 80692
Zoro # G7006662
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 29
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80692
- Zoro # G7006662
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | Metric |
Number of Pieces | 29 |
SAE or Metric | Metric |
Description
Socket Set,12 pt.,3/8 In.Drive,29 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- ROTHENBERGER Drop-Head Auger 22Mm (72264)
- ZORO SELECT Scoop, White, 350mL (607135)
- ERGODYNE Tool Bag, Red, Nylon (5020L)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84918N)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80704)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 6 Piece 1/4 Inch Drive Deep External Torx Socket Set (KDT80322)
- TENG TOOLS TT1217 - 17 Piece 1/2" Drive 12 Point Socket Set 10 to (TT1217)
- Kd Tools Sockets & Ratchets