Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 24 pcs
Mfr # 80559
Zoro # G7038479
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (24) 3/8" Drive Metric Socket Set: Deep 6 Point: 10mm to 18mm, Short 12 Point: 8mm to 19mm, Extensions, Ratchet, Case
- Drive Size 3/8"
- Finish Full Polish
- Number of Pieces 24
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80559
- Zoro # G7038479
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Includes | (24) 3/8" Drive Metric Socket Set: Deep 6 Point: 10mm to 18mm, Short 12 Point: 8mm to 19mm, Extensions, Ratchet, Case |
Finish | Full Polish |
Number of Pieces | 24 |
SAE or Metric | Metric |
Measurement Type | Metric |
Description
Metric 6/12Pt Socket Set,3/8 In.Dr,24PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35170)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel (SVR-2)
- RIDGID Pawl (16033)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80304)
- KD TOOLS 1/4" Drive SAE, 10 pcs (80303)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84915N)
- KD TOOLS 1/4" to 3/8" Drive Metric, 10 pcs (80319)
- KD TOOLS 1/2" Drive Metric, 18 pcs (80708)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- WRIGHT TOOL SKT SET 3/8" DR.12 PC 12 Pt Metric Std. (WR349)
- Kd Tools Socket Sets