Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 15 pcs
Mfr # 84918N
Zoro # G7003853
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Manganese Phosphate Coating
- SAE or Metric Metric
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84918N
- Zoro # G7003853
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Item | Universal Socket Set |
Finish | Manganese Phosphate Coating |
SAE or Metric | Metric |
Number of Pieces | 15 |
Material | Chrome Molybdenum Alloy Steel |
Description
Sckt Set,Univ,Mtric,6 pt.,3/8 In.Dr,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- UNIBOR 7/8in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25328)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt (2691-22, 2363-20)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x10IN (50734)
- KD TOOLS 1/2" Drive Metric, 14 pcs (84955N)
- KD TOOLS 1/4" to 3/8" Drive Metric, 10 pcs (80319)
- KD TOOLS 3/8" Drive SAE, 7 pcs (80564)
- KD TOOLS 1/2" Drive SAE, 11 pcs (80703)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80552)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Torx 35 Pieces T8 to T60, E4 to E14 , Chrome (19763)
- Kd Tools Socket Sets