Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 15 pcs
Mfr # 84915N
Zoro # G7004179
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Manganese Phosphate Coating
- Number of Pieces 15
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84915N
- Zoro # G7004179
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Universal Socket Set |
Measurement Type | Metric |
Finish | Manganese Phosphate Coating |
Number of Pieces | 15 |
Material | Chrome Molybdenum Alloy Steel |
SAE or Metric | Metric |
Includes | (15) 3/8" Drive 6 Point Metric Universal Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; (1) Blow Mold Case with Reinforced Steel Hinges and Steel Buckle |
Description
Socket Set,SAE,Deep,6 pt.,3/8 In. Dr,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hole Gage Set (S830FZ)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-09-06)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 10 pcs (J74212)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80712)
- KD TOOLS 3/8" Drive Metric, 8 pcs (80573)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 3/8" Drive SAE, 11 pcs (80555)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80704)
- KD TOOLS 3/8" Drive SAE, 7 pcs (80564)
- KD TOOLS 1/4" Drive Metric, 14 pcs (80326)
- Kd Tools Socket Sets