Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 14 pcs
Mfr # 80560
Zoro # G7007703
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 3/8"
- SAE or Metric Metric
- Finish Full Polish Nickel Chrome Plated
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80560
- Zoro # G7007703
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Item | Standard Socket Set |
SAE or Metric | Metric |
Finish | Full Polish Nickel Chrome Plated |
Number of Pieces | 14 |
Includes | (14) 3/8" Drive 12 Point Standard Metric Socket Set: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Description
Sockt Set,Std,Mtric,12 pt.,3/8 In.Dr,14 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drill & Impact Driver Bit Holder (49-16-3697)
- IRWIN $C-CLAMP LOCKING (18DR) (PE211ZR)
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #47 (C18100)
- KD TOOLS 1/4" Drive Metric, 12 pcs (80311)
- KD TOOLS 1/4" Drive Metric, 14 pcs (80326)
- KD TOOLS 3/8" Drive SAE, 11 pcs (80555)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- KD TOOLS 1/2" Drive Metric, 14 pcs (84955N)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- CRESCENT 9 Piece 3/8" Drive 6 Point Deep SAE Socket Set (CSAS6N)
- Kd Tools Sockets & Ratchets