Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 14 pcs
Mfr # 80552
Zoro # G7035819
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6130 Alloy Steel
- Measurement Type Metric
- SAE or Metric Metric
- Drive Size 3/8"
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80552
- Zoro # G7035819
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard Socket Set |
Material | 6130 Alloy Steel |
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 14 |
Includes | (14)3/8" Drive 6 Point Metric Socket Set: 6 through 19mm |
Finish | Full Polish Nickel Chrome Plated |
Description
Stnd Metric Socket Set,3/8 In.Dr,6Pt,14PCS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm 6 Point 50mm Slide Magnet 3/8 Sq. Drive (13300XG-14)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 8 mm L.36 mm x 200 mm (46231008)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- SK PROFESSIONAL TOOLS 1/2" Drive Universal Joint SAE (40190)
- KD TOOLS 1/4" Drive Metric, 12 pcs (80311)
- KD TOOLS 1/4" Drive Metric, 5 pcs (80102)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- KD TOOLS 1/2" Drive Metric, 13 pcs (80702)
- KD TOOLS 3/8" Drive Metric, 12 pcs (84911N)
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN42)
- Kd Tools Sockets & Ratchets