Shop All Impact Sockets
Kd Tools
3/8" Drive Impact Socket Manganese Phosphate
Mfr # 84347N
Zoro # G7004748
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.126"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84347N
- Zoro # G7004748
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.126" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,Univ,6 pt.,3/8 In.Drive,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- SHINN FU Replacement Crane Jack (44915)
- KO-KEN Socket 14mm Surface 55mm 3/8 Sq. Drive (3310M-14)
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- KD TOOLS 3/8" Drive Impact Socket black oxide (84471)
- KD TOOLS 1/2" Drive Hex Impct Sckt, Metric, 6 pt, 1/2"Dr, 7 pcs, Metric (84940)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84341N)
- KD TOOLS 3/8" Drive Painless Universal Impact Sockets Black Oxide Coating (84974)
- PROTO 1/4 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J6520H)
- Kd Tools Sockets & Ratchets