Shop All Impact Sockets
Kd Tools
3/8" Drive Impact Socket Manganese Phosphate
Mfr # 84341N
Zoro # G7004230
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84341N
- Zoro # G7004230
- UPC # 00689302806741
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 18mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,3/8 In.,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- BIG HORN 14 x 14 Inch Hood (11100)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 3/8" Drive Impact Socket black oxide (84471)
- KD TOOLS 1/2" Drive Hex Impct Sckt, Metric, 6 pt, 1/2"Dr, 7 pcs, Metric (84940)
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 21Mm (KDT84533N)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84315N)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38130)
- Kd Tools Impact Sockets