Shop All Impact Sockets
Kd Tools
3/8" Drive Impact Socket Manganese Phosphate
Mfr # 84301N
Zoro # G7010838
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.102"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84301N
- Zoro # G7010838
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.102" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,Standard,6 pt.,3/8 In.Dr,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-3/4" (DHS1750)
- ESTWING Engineer Hammr Fgls 40Oz (MRF40E)
- VAUGHAN & BUSHNELL Vaughan 15 in. Replacement Handle (63402)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- KD TOOLS 1/4" Drive Impact Socket black oxide (84180)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84315N)
- KD TOOLS 3/8" Drive Deep Impact Socket Set Manganese Phosphate Coating (84914N)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84341N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 1/2" Drive Hex Impct Sckt, Metric, 6 pt, 1/2"Dr, 7 pcs, Metric (84940)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide (6960)
- Kd Tools Impact Sockets