Shop All Impact Sockets
Kd Tools
3/8" Drive Impact Socket black oxide
Mfr # 84471
Zoro # G7006391
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.197"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 84471
- Zoro # G7006391
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.197" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Universal Joints |
Socket Type | Standard Pinless Universal Impact |
Description
Impct Sckt,Pinless Univ,6 pt.,3/8 In.,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923A-10)
- MILWAUKEE TOOL 1-5/16" Threaded Steel Hawg Cutter (49-57-1312)
- MARSON Mandrel, 6mm, Steel (39268)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 10 (4-765)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- KD TOOLS 1/4" Drive Impact Socket black oxide (84180)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84935N)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84341N)
- KD TOOLS 3/8" Drive Deep Impact Socket Set Manganese Phosphate Coating (84914N)
- KLEIN TOOLS 2-in-1 Impact Socket, 6-Point, 3/4 and 9/16-Inch (66004)
- Kd Tools Impact Sockets