Shop All Impact Socket Sets
Kd Tools
3/8" Drive Hex Impact Socket Set, Metric, 7 pcs
Mfr # 84912
Zoro # G7050902
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 7
- Includes (7) 3/8" Drive 6 Point Metric Hex Impact Socket Set: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84912
- Zoro # G7050902
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive 6 Point Metric Hex Impact Socket Set: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm |
Item | Hex Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
Metric Hex Impact Socket Set,3/8 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Single Precision Screwdriver, Torx, T15 Torx(R) T15 (26715)
- LISLE 1/4" Drive, T10 SAE Socket (26560)
- BETA Ball Head Hex Driver, 2.5mm (012930502)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- KD TOOLS 1/2" Drive Impct Sckt Set, SAE, 6 pt., 1/2"Dr, 12 pcs., SAE (84931N)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- KD TOOLS 1/4" Drive Standard and Deep Impact Socket Set, SAE, Metric, 48 pcs (84902)
- KD TOOLS 1/4" Drive Socket Set with Socket Rail, SAE, 8 pcs (84948N)
- KD TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (84933N)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- Kd Tools Impact Socket Sets