Shop All Universal Socket Sets
Kd Tools
3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs
Mfr # 84924N
Zoro # G7031661
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Manganese Phosphate Coating
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 84924N
- Zoro # G7031661
- UPC # 00794777577079
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Manganese Phosphate Coating |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) 3/8" Drive 6 Point Metric Deep Universal Impact Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Item | Deep Universal Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
Mtrc Deep Uni Impact Socket Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- EXCELTA Tweezer, Fine, 5-1/2 in. L, SS (AA-SA-ET)
- PELICAN Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D (1200-001-240)
- IRWIN Line Level (1794483)
- KD TOOLS Metric Universal Impact Socket Set, 12 Piece 1/4" Drive 6 Point (KDT84905)
- KD TOOLS SAE Univ Impact Socket Set, 1/4"Dr, 6 pcs. (84904)
- STEELMAN 3/8" Drive Universal Pin Socket and Hex Adapter Set (60714)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- KO-KEN 3/8 Sq. Dr. Universal Socket Set, Whitworth 1/8-1/2, 12 point, 200mm, 7 pieces (RS3445W/7)
- CRESCENT 3 Piece 1/4" & 3/8" Drive Universal Joint and Adapter Set (CDTA14C)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- Kd Tools Sockets & Ratchets