Shop All Crowfoot Socket Wrench Sets
Kd Tools
3/8" Drive Crowfoot Wrnch Set, SAE, 3/8" Drive, 11 pcs, SAE, Open End, Full Polish Chrome
Mfr # 81908
Zoro # G7008491
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- Finish Full Polish Chrome
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81908
- Zoro # G7008491
- Country of Origin China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
Item | Crowfoot Wrnch Set,SAE,3/8" Drive,11 pcs |
Head Style | Open End |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 11 |
Material | Alloy Steel |
Description
Crowfoot Wrnch Set,SAE,3/8 In. Drive,11 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74116)
- VULCAN Trowel Cement 4X16In Ergonomic (36206)
- GEARWRENCH 3 Piece Push Pin Plier Set Double Cushion Grip Handle (41850)
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- KD TOOLS 3/8" Drive SAE Ratcheting Crowfoot Wrench Set, 11PCS, SAE, Open End, Full Polish Chrome (89118)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) with Key (WCF91220)
- MILTON INDUSTRIES ShockIt Crows Foot Set, 10-Piece Metric - Heavy Duty Industrial/Hydraulic Fittings (LT1910)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 16-Piece SAE - Heavy Duty Industrial/Hydraulic Line Fittings (LT1920XL)
- ASTRO PNEUMATIC CROWFOOT METRIC WR 15PC SET (AO7115)
- Kd Tools Crowfoot Socket Wrench Sets