Shop All Bit Socket Sets
Kd Tools
3/8" Drive Ball End Hex Bit Socket Set, Metric, 7 pcs
Mfr # 80587
Zoro # G7050972
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Full Polish Chrome
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80587
- Zoro # G7050972
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive Ball End Hex Bit Metric Socket Set: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Item | Ball End Hex Bit Socket Set |
Description
Bll End Hx Bit Mtrc Sckt Set,3/8 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11/16" (1222RC)
- SAWSTOP Extension Wing, 27 in. L, 1-1/2 in. H (CNS-07-017)
- DEWALT BLACK AND GOLD DRILL BIT SETS (DWA1184)
- KLEIN TOOLS 1/4" Drive Round Ratchet, Chrome (65620)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs (80581)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, SAE, 7 pcs (80721)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, Metric, 12 pcs (80580)
- KD TOOLS Torx Bit Socket Set, 36 Piece 1/4", 3/8", / 1/2" Drive (KDT80728)
- KD TOOLS 1/4", 3/8" Drive Hex Socket Bit, Torx(R), 36 pcs (80726)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- Kd Tools Sockets & Ratchets