Shop All Sockets
Kd Tools
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # 80368
Zoro # G7044060
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 9/16" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
SAE Deep Socket,6Pt,- 9/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 90T Cushion Grip Locking Flex Head Ratchet (81016T)
- GEARWRENCH 1/2" Drive Impact Extension 10" (84644)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5426H)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (80366)
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 6 Points (80391)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80355)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80364)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 19Mm Socket Imp 19Mm, M829 (M829)
- Kd Tools Sockets & Ratchets