Shop All Sockets
Kd Tools
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # 80355
Zoro # G7008780
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 9/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Flex Socket,Stand,SAE,6 pt.,3/8 In.Dr,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 1-5/16" (J1242-T500)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578008)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- GENERAL TOOLS Compass And Scriber (843-1)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80143)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80145)
- KD TOOLS 1/4" Drive, 1/2" SAE Socket (80267)
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points (80386)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- GREY PNEUMATIC 3/8" Drive, 8mm Metric Socket, 6 Points (1008MSD)
- Kd Tools Sockets & Ratchets