Shop All Sockets
Kd Tools
3/8" Drive, 7/16" SAE Socket, 6 Points
Mfr # 80366
Zoro # G7044027
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 7/16" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
SAE Deep Socket,6Pt,- 7/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- DEWALT Cutoff Guard (DWE46266N)
- PROTO 3/8 in Drive, 17mm Torx(R) Metric Socket, 12 Points (J5017M)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80368)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- KD TOOLS 1/2" Drive, 1-1/8" SAE Socket, 6 Points (80613)
- KD TOOLS Thumbwheel Socket, 3/8"Dr (81226)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- Kd Tools Sockets