Shop All Sockets
Kd Tools
3/8" Drive, 5/8" SAE Socket
Mfr # 80404
Zoro # G7044517
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Swivel Magnetic Spark Plug
- SAE or Metric SAE
- Finish Full Polished Chrome
- Category Type Spark Plug Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Size | 5/8" |
Details
Socket Type | Swivel Magnetic Spark Plug |
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Category Type | Spark Plug Socket |
Item | Swivel Magnetic Spark Plug Socket |
Description
Swivel Spark Plug Socket,6Pt,5/8 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Round File, Machinists, American, 12 In. L (1NFT2)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- HARDIN 4 Inch Var Speed Polisher and 8 pc 4 Inch Diamond Polishing Pad Set (WVPOLSET)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 12 Points (80489)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points (80204)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80355)
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-5/16" (80878)
- Kd Tools Sockets & Ratchets