Shop All Sockets
Kd Tools
3/8" Drive, 5/16" SAE Socket, 6 Points
Mfr # 80364
Zoro # G7008832
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 5/16" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Flex Sckt,Deep,SAE,6 pt.,3/8 In.Drive,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut (RC-600)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- GENERAL WIRE 1-1/2 U Cutter, (1-1/2UC)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (80366)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80368)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- TITAN Torx Bit Socket, 1/4" Drive, T30, Chrome (66930)
- Kd Tools Sockets