Shop All Sockets
Kd Tools
3/8" Drive, 3/4" SAE Socket, 6 Points
Mfr # 80371
Zoro # G7043981
original price:
$10.62
5% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 3/4" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
SAE Deep Socket,6Pt,- 3/4 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 1-3/8" Dia. (GNH1-HEXF2-----)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80364)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (80366)
- KD TOOLS 3/8" Drive, 1/2" SAE Socket, 12 Points (80513)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 12 Points (80512)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points (80237)
- URREA 1/2" drive 6-point short socket 8MM (5408HM)
- Kd Tools Sockets & Ratchets