Shop All Sockets
Kd Tools
3/8" Drive, 19mm Metric Socket
Mfr # 80342
Zoro # G7043753
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex
- SAE or Metric Metric
- Overall Length 1.969"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1.969" |
Size | 19mm |
Details
Socket Type | Flex |
SAE or Metric | Metric |
Finish | Full Polished Chrome |
Item | Flex Socket |
Description
Metric Flex Socket,6Pt,- 19mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5 (185-000X-5PK)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/64 (C22644)
- KD TOOLS Thumbwheel Socket, 3/8"Dr (81226)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80127)
- KD TOOLS Magnetic Socket Rack, 1/4 (KDT83126)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80143)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-5/16" (80878)
- Kd Tools Sockets