Shop All Sockets
Kd Tools
3/8" Drive, 18mm Metric Socket, 6 Points
Mfr # 80386
Zoro # G7043939
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 18mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Metric Standard Socket,6Pt,- 18mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (53YR54)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 19 mm inside square 3/8 " L.42, 5 mm (02200019)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 6 Points (80381)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 3/8" Drive, 1/2" SAE Socket, 12 Points (80513)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- PERFORMANCE TOOL 3/8 In Drive Spark Plug Socket 13/16 In, W1126C (W1126C)
- Kd Tools Sockets