Shop All Sockets
Kd Tools
3/8" Drive, 15/16" SAE Socket, 6 Points
Mfr # 80361
Zoro # G7044158
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.161"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1.161" |
Size | 15/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
SAE Standard Socket,6Pt,- 15/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/2"x1/2"x3" (C61230)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 12 Points (80512)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80145)
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points (80618)
- KD TOOLS Thumbwheel Socket, 3/8"Dr (81226)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 6 Points (80381)
- FELO 1/4" Drive, 5/32" SAE Socket, 6 Points (07157 62761)
- Kd Tools Sockets