Shop All Sockets
Kd Tools
3/8" Drive, 14mm Metric Socket
Mfr # 80337
Zoro # G7043841
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex
- SAE or Metric Metric
- Overall Length 1.89"
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1.89" |
Size | 14mm |
Details
Socket Type | Flex |
SAE or Metric | Metric |
Finish | Full Polished Chrome |
Item | Flex Socket |
Description
Metric Flex Socket,6Pt,- 14mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Hand Tap Set (008925AS)
- WILTON Multi-Purpose Vise 6-1/2In (650P)
- REGAL CUTTING TOOLS 5/16-18 H3 3 Flt. Bottom Hand Tap (008383AS)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80364)
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (80382)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80107)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80392)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80140)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points (80204)
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- Kd Tools Sockets