Shop All Sockets
Kd Tools
3/8" Drive, 14mm Metric Socket, 6 Points
Mfr # 80382
Zoro # G7043187
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 14mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Metric Standard Socket,6Pt, 14mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 5YUU1 (5YUU1)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN50)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- MILWAUKEE TOOL Dovetail Lock (ML44-20-0021)
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 6 Points (80381)
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points (80386)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS Magnetic Socket Rack, 1/4 (KDT83126)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- KO-KEN Socket TORX E26 100mm 3/4 Sq. Drive (16325-E26)
- Kd Tools Sockets