Shop All Sockets
Kd Tools
3/8" Drive, 13mm Metric Socket, 6 Points
Mfr # 80381
Zoro # G7043850
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 13mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Metric Standard Socket,6Pt,- 13mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY GS-Series Safety Glass Scraper with 5 Blades (GS)
- WRIGHT TOOL Attachment 1/4" Drive Adaptor - 1/4"Fema (2453)
- PRO-GRADE TOOLS Anvil, 25 lb. (59101)
- PROTO SET PULLER BEARING SEPARATOR #2 (PO4332)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80355)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80140)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- PROTO 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (J5432S)
- Kd Tools Sockets