Shop All Sockets
Kd Tools
3/8" Drive, 12mm Metric Socket, 12 Points
Mfr # 80526
Zoro # G7042749
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 12mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Deep Socket, 12Pt, 12mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke AC285 Suregrip Aligator Clips (FLK-AC285)
- K TOOL INTL Soc 33Mm 1Dr Hd Trq Hex 475 Ftlb Brown (UNKNOWN)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 3mm Wide Slot, PK 10 (BS103-10PK)
- KD TOOLS 1/2" Drive, 1-1/8" SAE Socket, 6 Points (80613)
- KD TOOLS 3/8" Drive, 6mm Metric Socket, 6 Points (80388)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80117)
- KD TOOLS 1/4" Drive, 1/2" SAE Socket (80267)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 18Mm Socket Imp 18Mm, M828 (M828)
- Kd Tools Sockets & Ratchets