Shop All Hand Ratchets
Kd Tools
3/8" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 18" L, Full Polish Chrome Finish
Mfr # 81269
Zoro # G7004790
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Style Teardrop
- Overall Length 18"
- Finish Full Polish Chrome
- Number of Geared Teeth 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81269
- Zoro # G7004790
- UPC # 00099575812699
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 18" |
Details
Item | Ratchet,Extra Long Handle,3/8" Drive |
Head Style | Teardrop |
Finish | Full Polish Chrome |
Number of Geared Teeth | 120 |
Description
Ratchet,Extra Long Handle,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- GREENLEE Piston, 1 1/2 In, Pk2 (612-2)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- PROTO Adjustable Wrench, 18-1/8" Overall Length (J718A)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- KD TOOLS 1/4", 3/8" Drive 120 Geared Teeth Teardrop Ratchet Set, XL Handle, 1/4"Dr, 2 pcs, Full Polish Chrome (81271)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- KD TOOLS 1/4", 3/8" Drive 72 Geared Teeth Thumbwheel Ratchet Set, 2 pcs. (81222)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- Kd Tools Hand Ratchets