Shop All Sockets
Kd Tools
3/8" Drive, 1/2" SAE Socket, 12 Points
Mfr # 80513
Zoro # G7007730
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1/2" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Socket,Deep,12 pt.,3/8 In.Drive,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 5/16", Hex (33213)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32118)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- STEELMAN 7mm Nut Driver Bit Socket (97489)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- KD TOOLS 3/8" Drive, 5/8" SAE Socket (80546)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 12 Points (80512)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80355)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3140)
- Kd Tools Sockets & Ratchets