Shop All Sockets
Kd Tools
3/8" Drive, 10mm Metric Socket, 12 Points
Mfr # 80524
Zoro # G7042493
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 10mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Metric Deep Length Socket,10mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Indicator Holder, Single, Steel (Z9660)
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80061D2B103050)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8006900)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 6 Points (80381)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80364)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points (80386)
- KD TOOLS 1/4" Drive, 10mm Metric Socket (80256)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" 12 Point SAE Sh (CMMT47505)
- Kd Tools Sockets & Ratchets