Shop All Bit Socket Sets
Kd Tools
3/8", 1/2" Drive Triple Square Bit Socket Set, Metric, 4 pcs
Mfr # 80572
Zoro # G7047883
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8", 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 4
- Includes (4) 3/8", 1/2" Drive 12 Point Triple Square Metric Bit Socket Set: 6mm, 8mm, 10mm, 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80572
- Zoro # G7047883
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 4 |
Includes | (4) 3/8", 1/2" Drive 12 Point Triple Square Metric Bit Socket Set: 6mm, 8mm, 10mm, 12mm |
Item | Triple Square Bit Socket Set |
Description
Triple Square Metric Bit Socket Set,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5502, 48-00-5202)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- SUMITOMO Carbide Insert, Coated, TPG322-AC510U (12HV712)
- CRESCENT NICHOLSON 12" Mill Single Cut Second File (08768NN)
- KD TOOLS 1/4", 3/8" Drive Long Bit Socket Set, Torx(R), 10 pcs (80588)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs (80581)
- KD TOOLS Torx Bit Socket Set, 36 Piece 1/4", 3/8", / 1/2" Drive (KDT80728)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (80323)
- KD TOOLS 1/4", 3/8" Drive Hex Socket Bit, Torx(R), 36 pcs (80726)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- TEKTON 1/2 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece #2-#4, 1/4-5/8 in. (SHB92108)
- Kd Tools Sockets & Ratchets