Shop All Impact Sockets
Kd Tools
3/4" Drive Impact Socket Manganese Phosphate
Mfr # 84993
Zoro # G7011072
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 84993
- Zoro # G7011072
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,Deep,6 pt.,3/4 In.Drive,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 10Pk Assortment Sandpaper for Multi-Tool (A-95853)
- KLEIN TOOLS Pawl Set for Pre-2017 Edition Cat. No. 63607 (63445)
- ECLIPSE TOOLS Electrician Tool Kit 8pc (902-516)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- KD TOOLS 3/8" Drive Deep Impact Socket Set Manganese Phosphate Coating (84914N)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84935N)
- KD TOOLS 1/2" Drive Impact Socket Manganese Phosphate (84529N)
- KD TOOLS 3/8" Drive Painless Universal Impact Sockets Black Oxide Coating (84974)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84315N)
- CAPRI TOOLS 10 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53430)
- Kd Tools Sockets & Ratchets