Shop All Hand Ratchets
Kd Tools
3/4" Drive 43 Geared Teeth Round Head Style Ratchet, 20" L, Full Polish Chrome Finish
Mfr # 88800
Zoro # G7006078
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Head Style Round
- Overall Length 20"
- Finish Full Polish Chrome
- Number of Geared Teeth 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 88800
- Zoro # G7006078
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 20" |
Details
Item | Ratchet,3/4 Drive,43 Tooth Round |
Head Style | Round |
Finish | Full Polish Chrome |
Number of Geared Teeth | 43 |
Description
Ratchet,3/4 Drive,43 Tooth Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- FASTCAP 16 Ft Peel/Stick Mt/Stan Lh/Rh Read (PMS-STICK 16)
- KD TOOLS 1/4", 3/8" Drive 120 Geared Teeth Teardrop Ratchet Set, XL Handle, 1/4"Dr, 2 pcs, Full Polish Chrome (81271)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- KD TOOLS 1/4", 3/8" Drive 72 Geared Teeth Thumbwheel Ratchet Set, 2 pcs. (81222)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- WESTWARD 3/8" Drive 36 Geared Teeth Pear Head Style Hand Ratchet, 18" L, Chrome Finish (5TZD5)
- Kd Tools Sockets & Ratchets