Shop All Impact Sockets
Kd Tools
1/8" Drive Impact Socket black oxide
Mfr # 84729
Zoro # G7006577
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.094"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84729
- Zoro # G7006577
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/8" |
Overall Length | 3.094" |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Standard Pinless Universal Impact |
Category Type | Universal Joints |
Description
Impct Sckt,Pinless Univ,6 pt.,1/2 In.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 13/64" Carbide 135 Deg. Jobber Length Drill Bit (50587)
- CS UNITEC Non Sparking Hammer, Club, 2 lbs, Beryllium Copper (EX108U-0200B)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84341N)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- KD TOOLS 3/8" Drive Deep Impact Socket Set Manganese Phosphate Coating (84914N)
- KD TOOLS 1/2" Drive Impact Socket Set Manganese Phosphate Coating (84932N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 3/8" Drive Impact Socket black oxide (84471)
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 (2062R)
- Kd Tools Sockets & Ratchets