Shop All Impact Sockets
Kd Tools
1/8" Drive Impact Socket black oxide
Mfr # 84725
Zoro # G7011501
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.819"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84725
- Zoro # G7011501
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/8" |
Overall Length | 2.819" |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Pinless Universal Impact |
Finish | black oxide |
Category Type | Universal Joints |
Description
Socket,Pinless,Univ,6 pt.,1/2 In. Dr,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Pouch, Off White, Canvas, 1 Pockets (914)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- KD TOOLS 1/4" Drive Impact Socket black oxide (84180)
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 21Mm (KDT84533N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 3/8" Drive Impact Socket black oxide (84471)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84315N)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- Kd Tools Sockets & Ratchets