Shop All Sockets
Kd Tools
1/8" Drive, 24mm Metric Socket, 6 Points
Mfr # 84734
Zoro # G7011510
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/8"
- Socket Type Standard Pinless Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.157"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/8" |
Overall Length | 3.157" |
Size | 24mm |
Details
Socket Type | Standard Pinless Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | black oxide |
Item | Impact Socket |
Category Type | Universal Joints |
Description
Socket,Pinless,Univ,6 pt.,1/2 In. Dr,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 18 In L (LH460)
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (PL-1)
- DYNABRADE Contact Wheel, Standard Face, 70 Duro Rbbr (11649)
- DRILL AMERICA 7/16"-16 HSS Plug Hand Tap (DWTST7/16-16P)
- KD TOOLS 3/8" Drive, 6mm Metric Socket, 6 Points (80388)
- KD TOOLS 3/8" Drive, 13/16" SAE Socket (80403)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KD TOOLS 1/4" Drive, 11mm Metric Socket (80257)
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points (80386)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- Kd Tools Sockets & Ratchets