Shop All Impact Socket Sets
Kd Tools
1/4" Drive Standard and Deep Impact Socket Set, SAE, Metric, 48 pcs
Mfr # 84902
Zoro # G7048811
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 48
- Includes (10) 1/4" Drive 6 Point SAE Standard: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (14) 1/4" Drive 6 Point Metric Standard: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 4mm, 15mm; (10) 1/4" Drive 6 Point SAE Deep Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (14) 1/4" Drive 6 Point Metric Deep Socket Set: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 4mm, 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84902
- Zoro # G7048811
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 48 |
Includes | (10) 1/4" Drive 6 Point SAE Standard: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (14) 1/4" Drive 6 Point Metric Standard: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 4mm, 15mm; (10) 1/4" Drive 6 Point SAE Deep Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (14) 1/4" Drive 6 Point Metric Deep Socket Set: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 4mm, 15mm |
Item | Standard and Deep Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
SAE/Mtrc Std/Deep Impct Socket Set,48PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw for Indexable Insert FS2118 Unit of Measure - Metric (FS2118)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- DRILL AMERICA 1/4" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD1/4ST)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4CUFG)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- KD TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (84933N)
- KD TOOLS 1/2" Drive Impct Sckt Set, SAE, 6 pt., 1/2"Dr, 12 pcs., SAE (84931N)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- SUNEX 1/2" Drive Deep Impact Socket Set, Metric, 26 pcs (2646)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set (84915N)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 3/8 in. Drive Metric Standard 6-Point Impact Socket Set (ML49-66-7007)
- Kd Tools Impact Socket Sets