Shop All Impact Socket Sets
Kd Tools
1/4" Drive Socket Set with Socket Rail, SAE, 8 pcs
Mfr # 84948N
Zoro # G7047700
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84948N
- Zoro # G7047700
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 1/4" Drive 6 Point SAE Socket Set: 3/16" to 1/2" |
Item | Socket Set with Socket Rail |
Material | Chrome Vanadium Steel |
Description
MetricStnd/Deep Impact Socket Set,39PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/8)
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-15 (80181)
- KD TOOLS 1/4" Drive Standard and Deep Impact Socket Set, SAE, Metric, 48 pcs (84902)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- KD TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (84933N)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- KD TOOLS 1/2" Drive Impct Sckt Set, SAE, 6 pt., 1/2"Dr, 12 pcs., SAE (84931N)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, SAE, 5/16 to 1 in., 12-Piece (CP53000-12SX)
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- Kd Tools Sockets & Ratchets