Shop All Socket Sets
Kd Tools
1/4" Drive SAE, 22 pcs
Mfr # 80325
Zoro # G7038153
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/4"
- Measurement Type SAE
- Includes (9) 1/4" Drive SAE 6 Point Deep Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (9) 1/4" Drive SAE 12 Point Standard Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (2) 1/4" Drive Extensions: 2", 6"; (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Full Polish Teardrop Ratchet
- Number of Pieces 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80325
- Zoro # G7038153
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (9) 1/4" Drive SAE 6 Point Deep Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (9) 1/4" Drive SAE 12 Point Standard Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (2) 1/4" Drive Extensions: 2", 6"; (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Full Polish Teardrop Ratchet |
Number of Pieces | 22 |
Description
SAE 6/12Pt Socket Set,Shallow/Deep,22PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- STARRETT Machinists Level, 6 In, 2 Vials (98-6)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN66)
- CARICA Telescoping Pen Magnet, Clip-on (17800)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80704)
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- KD TOOLS 1/4" Drive SAE, 10 pcs (80305)
- KD TOOLS 1/4" Drive Metric, 5 pcs (80102)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80712)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80553)
- TOOL TIME CORPORATION 8 Piece Tap Socket Set for all MCTI Taps thru 1/2 in. (TO62909)
- Kd Tools Sockets & Ratchets