Shop All Socket Sets
Kd Tools
1/4" Drive SAE, 10 pcs
Mfr # 80303
Zoro # G7031530
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (10) 1/4" Drive 6 Point SAE Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
- Number of Pieces 10
- SAE or Metric SAE
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80303
- Zoro # G7031530
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Measurement Type | SAE |
Includes | (10) 1/4" Drive 6 Point SAE Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Number of Pieces | 10 |
SAE or Metric | SAE |
Description
SAE Socket Set,1/4 In.,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Black, 16 in W x 7-1/2 in D x 7-1/2 in H (D3C20)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (72816D2B31140)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- INTERNAL TOOL A Or-187-312 .187 O-Ring Dovetail Cutter (51-8025)
- KD TOOLS 1/2" Drive SAE, Metric, 49 pcs (80701)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80561)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80553)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84915N)
- KD TOOLS 1/2" Drive Metric, 13 pcs (80702)
- KD TOOLS 1/2" Drive Metric, 18 pcs (80708)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004019001)
- Kd Tools Sockets & Ratchets