Shop All Socket Sets
Kd Tools
1/4" Drive Metric, 14 pcs
Mfr # 80326
Zoro # G7035843
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 14
- Drive Size 1/4"
- SAE or Metric Metric
- Includes (10) 1/4" Drive Metric 6 Point Socket Set: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (2) Extension: 2", 6"; (1) 1/4" Drive Spinner Handle; (1) Case
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80326
- Zoro # G7035843
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Number of Pieces | 14 |
SAE or Metric | Metric |
Includes | (10) 1/4" Drive Metric 6 Point Socket Set: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (2) Extension: 2", 6"; (1) 1/4" Drive Spinner Handle; (1) Case |
Measurement Type | Metric |
Description
Socket Set,1/4 In.Dr,Metric,6Pt,14PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Machine, 60V, Bonus Battery (DCE700X2)
- WELLER Crescent 12 Point SAE Combination Wrench Set 10.8 in. L 6 pk (CCWS0-05)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE (SIB22216)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- KD TOOLS 3/8" Drive Metric, 11 pcs (84975)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- KD TOOLS 1/2" Drive Metric, 13 pcs (80702)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80552)
- KD TOOLS 1/2" Drive SAE, 14 pcs (80732)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- Kd Tools Sockets & Ratchets