Shop All Socket Sets
Kd Tools
1/4" Drive Metric, 13 pcs
Mfr # 80306
Zoro # G7035100
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Drive Size 1/4"
- Material 6130 Alloy Steel
- Includes (13) 1/4" Drive 12 Point Standard Metric Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80306
- Zoro # G7035100
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Standard Socket Set |
Number of Pieces | 13 |
Material | 6130 Alloy Steel |
Includes | (13) 1/4" Drive 12 Point Standard Metric Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
Measurement Type | Metric |
Finish | Full Polish Nickel Chrome Plated |
SAE or Metric | Metric |
Description
Stnd Mtrc Socket Set,1/4 In.,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Heavy-Duty Magnesium Shoe Circular Saw (PCE310)
- WERNER M430005, 5lb, Self-Retracting Tool Tether (M430005)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes (17222)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- KD TOOLS 1/4" Drive Metric, 14 pcs (80326)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80560)
- KD TOOLS 1/2" Drive SAE, Metric, 49 pcs (80701)
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14401M/10)
- Kd Tools Sockets & Ratchets