Shop All Socket Sets
Kd Tools
1/4" Drive Metric, 13 pcs
Mfr # 80304
Zoro # G7035268
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Includes (13) 1/4" Drive 6 Point Deep Metric Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
- Measurement Type Metric
- Number of Pieces 13
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80304
- Zoro # G7035268
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Deep Socket Set |
Includes | (13) 1/4" Drive 6 Point Deep Metric Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
Measurement Type | Metric |
Number of Pieces | 13 |
SAE or Metric | Metric |
Description
Deep Mtrc Socket Set,1/4 In., 13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3626)
- MILWAUKEE TOOL Milwaukee® 22-Piece Shockwave Drill Bit Set Hockey Puck (48-32-4012)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82045D2B123810)
- PROTO 9 1/4 in Linemans Plier High Leverage, Steel (J269G)
- KD TOOLS 1/2" Drive Metric, 18 pcs (80708)
- KD TOOLS 3/8" Drive SAE, 11 pcs (80563)
- KD TOOLS 3/8" Drive Metric, 12 pcs (84911N)
- KD TOOLS 6 Piece 1/4 Inch Drive Deep External Torx Socket Set (KDT80322)
- KD TOOLS 1/2" Drive SAE, 11 pcs (80703)
- KD TOOLS 1/2" Drive SAE, 11 pcs (80711)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Deep Metric Socket Set (80308)
- Kd Tools Socket Sets