Shop All Socket Sets
Kd Tools
1/4" Drive Metric, 12 pcs
Mfr # 80311
Zoro # G7033411
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 12
- Drive Size 1/4"
- SAE or Metric Metric
- Includes (12) 1/4" Drive Metric 6 Point Flex Socket Set: 5mm to 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80311
- Zoro # G7033411
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Flex Socket Set |
Measurement Type | Metric |
Number of Pieces | 12 |
SAE or Metric | Metric |
Includes | (12) 1/4" Drive Metric 6 Point Flex Socket Set: 5mm to 15mm |
Finish | Full Polish |
Description
Mtrc 6Pt Flex Socket Set,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 14 in Drive Titanium Swivel Head Micro Ratchet (TIT11326)
- STARRETT Digital Micrometer Depth Gage (762.1XFL-2)
- BON TOOL Asphalt Checking Straightedge 8 Foot Aluminuminum With Level Vial (19-155)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4788)
- KD TOOLS 1/2" Drive SAE, 14 pcs (80732)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80561)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80301)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80553)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84918N)
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- Kd Tools Sockets & Ratchets