Shop All Impact Socket Sets
Kd Tools
1/4" Drive Impact Socket Set, SAE, 10 pcs
Mfr # 84906
Zoro # G7031567
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) 1/4" Drive 6 Point SAE Impact Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84906
- Zoro # G7031567
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) 1/4" Drive 6 Point SAE Impact Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Item | Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
SAE Impact Socket Set,1/4 In.,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, hexagonal bit impact socket 6MM (7290-6M)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- DEWALT TrackSaw(TM) Replacement Zero-clearance Anti Splinter Strip (DWS5029)
- KD TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (84933N)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- KD TOOLS 1/4" Drive Standard and Deep Impact Socket Set, SAE, Metric, 48 pcs (84902)
- KD TOOLS 1/4" Drive Deep Impact Socket Set, Metric, 14 pcs (84909)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- KD TOOLS 1/4" Drive Socket Set with Socket Rail, SAE, 8 pcs (84948N)
- GEARWRENCH 7 Pc 14 38 Drive Metric Bolt Biter Impact Extraction Socket Set (KDT87911)
- Kd Tools Impact Socket Sets