Shop All Impact Sockets
Kd Tools
1/4" Drive Impact Socket black oxide
Mfr # 84180
Zoro # G7011002
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 1.55"
- Socket Type Pinless Universal Joint
- Finish black oxide
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84180
- Zoro # G7011002
- UPC # 00099575841804
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.55" |
Details
Item | Impact Socket |
Socket Type | Pinless Universal Joint |
Finish | black oxide |
Category Type | Impact Socket |
Description
X-Core Pinless Impact Univ Joint,1/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 11/64 x 3-1/4" (26211)
- WESTWARD Ball Bearing Slides, PK2 (05-A016E-6)
- OSG Spiral Point Tap, Plug, 3 (1105610508)
- DAKE Arbor Press, 3 Tons (902003)
- KD TOOLS 1/2" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating (84947N)
- KD TOOLS 3/8" Drive Painless Universal Impact Sockets Black Oxide Coating (84974)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84935N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 1/2" Drive Impact Socket Set Manganese Phosphate Coating (84932N)
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 21Mm (KDT84533N)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Impact Socket (SID12308)
- Kd Tools Sockets & Ratchets