Shop All Impact Sockets
Kd Tools
1/4" Drive Imp Socket, Deep/Unv, SAE/Met, 1/4", 71 pcs., SAE/Metric
Mfr # 84903
Zoro # G7009672
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 71
- Includes (71) 1/4" Drive 6 Point Socket Set: Standard SAE Sizes: 3/16" to 9/16"; Standard Metric Sizes: 4mm to 15mm; Deep SAE Sizes: 3/16" to 9/16"; Deep Metric Sizes: 4mm to 15mm; Universal SAE Sizes:1/4" to 9/16"; Universal Metric Sizes: 5mm to 15mm; Extensions: 2", 4", 6"; Universal Joint: 1/4; Adapter: 1/4" Female x 3/8" Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84903
- Zoro # G7009672
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 71 |
Includes | (71) 1/4" Drive 6 Point Socket Set: Standard SAE Sizes: 3/16" to 9/16"; Standard Metric Sizes: 4mm to 15mm; Deep SAE Sizes: 3/16" to 9/16"; Deep Metric Sizes: 4mm to 15mm; Universal SAE Sizes:1/4" to 9/16"; Universal Metric Sizes: 5mm to 15mm; Extensions: 2", 4", 6"; Universal Joint: 1/4; Adapter: 1/4" Female x 3/8" Male |
Material | Chrome Molybdenum Steel |
Item | Standard, Deep and Universal Impact Socket Set |
Description
Imp Socket,Deep/Unv,SAE/Met,1/4 In.,71 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- DIABLO 2" Starlock Bi-Metal Oscillating Blade for Drywall (DOS200RBD)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 21Mm (KDT84533N)
- KD TOOLS 3/8" Drive Deep Impact Socket Set Manganese Phosphate Coating (84914N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84935N)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- KD TOOLS 1/2" Drive Impact Socket Manganese Phosphate (84529N)
- KD TOOLS 1/4" Drive Impact Socket black oxide (84180)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6357)
- Kd Tools Sockets & Ratchets