Shop All Sockets
Kd Tools
1/4" Drive, 8mm Metric Socket, 6 Points
Mfr # 80143
Zoro # G7007487
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 8mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Socket,Deep,6 pt.,1/4 In.Drive,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KGDR 12C (KGDR12C)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #52 (70152)
- DEWALT 5/16IN - 18 UNC DRILL TAP 1/4" Capacity (DWADTQTR51618)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80150)
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points (80142)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80140)
- KD TOOLS 3/8" Drive, 5/8" SAE Socket (80546)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KD TOOLS 3/8" Drive, 1/2" SAE Socket, 12 Points (80513)
- WELLER Crescent 3/4 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS31N)
- Kd Tools Sockets