Shop All Sockets
Kd Tools
1/4" Drive, 8mm Metric Socket, 6 Points
Mfr # 80130
Zoro # G7029108
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 8mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Metrc Stnd Lngth Sockets,6/12Pts,1/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195587 (UST195587)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-150)
- KIPP Star Grip, Similar To DIN 6336, D=M10X30, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X30)
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80132)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80127)
- KD TOOLS 3/8" Drive, 6mm Metric Socket, 6 Points (80388)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- Kd Tools Sockets