Shop All Hand Ratchets
Kd Tools
1/4" Drive 72 Geared Teeth Square Thumbwheel Ratchet, 1/4" Drive
Mfr # 81008
Zoro # G7008117
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Style Square
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81008
- Zoro # G7008117
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Thumbwheel Ratchet,1/4" Drive |
Head Style | Square |
Number of Geared Teeth | 72 |
Description
Thumbwheel Ratchet,1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=8-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0AEX20)
- DEWALT 5/16" PP Industrial Cobalt (DWA1220)
- TUNGALOY Screw, SR16-212-01397, PK5 (7002773)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- KD TOOLS 1/4", 3/8" Drive 120 Geared Teeth Teardrop Ratchet Set, XL Handle, 1/4"Dr, 2 pcs, Full Polish Chrome (81271)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 6.3" L, SuperKrome Plating Finish (40972)
- Kd Tools Sockets & Ratchets